Zoro Homepage

Aligning Punch, Brass, 3/8 x 10 In

  • Mfr # J9638HB

  • Zoro # G203215727


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Overall Length
10
Length (In.)
10 in
Tip Size (In.)
3/8 in
Tether Capable
Tether Capable
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9638HB
Zoro #
G203215727
UPC #
066267903430
Country of Origin
United States

Dimensions

Overall Length
10
Length (In.)
10 in
Tip Size (In.)
3/8 in
Tip Size
3/8
Hole Diameter
3/8

Description

Aligning Punch, Automatic No, Punch Type Alignment Punch, Tip Size 3/8 , Tip Type Point, Shank Shape Round, Hole Diameter 3/8, Overall Length 10, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Designed to Help Prevent Damage to the Object Being Struck, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Spark-Resistant, Mar-Resistant, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.