Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aligning Punch, Brass, 7/16 x 14 In

  • Mfr # J96716HB

  • Zoro # G204067608


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Overall Length
14
Length (In.)
14 in
Tip Size (In.)
7/16 in
Tether Capable
Tether Capable
Characteristics
Modified Parabolic Striking End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J96716HB
Zoro #
G204067608
UPC #
662679034047
Country of Origin
United States

Dimensions

Overall Length
14
Length (In.)
14 in
Tip Size (In.)
7/16 in
Tip Size
7/16
Hole Diameter
7/16

Details

Item
Aligning Punch
Tether Capable
Tether Capable
Characteristics
Modified Parabolic Striking End
Construction
Brass
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Brass
Application
Demolition
Non-Sparking
Yes
Punch Type
Alignment Punch
Automatic
No
Includes Handle
No
Features
Designed to Help Prevent Damage to the Object Being Struck, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Spark-Resistant, Mar-Resistant
Measurement Type
SAE
Weight
1.5 lb
Includes Striking Cap
No
Tether Ready
No
Insulated
No
Includes Handguard
No
Tip Type
Point
Material Applications
Metal
Shank Shape
Round
Standards
ASME B107.48
Container Type
Pouch

Description

Aligning Punch, Automatic No, Punch Type Alignment Punch, Tip Size 7/16, Tip Type Point, Shank Shape Round, Hole Diameter 7/16, Overall Length 14, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Designed to Help Prevent Damage to the Object Being Struck, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Spark-Resistant, Mar-Resistant, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.