Zoro Homepage

Alignment Pry Bar, 60" L, 1-1/4" W

  • Mfr # J2129

  • Zoro # G5756591


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Features
Extending Tool Life and Performance, Prevent Rust Corrosion
Type
Pry Bars
Overall Length
60 in
Overall Width
1 1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2129
Zoro #
G5756591
UPC #
662679144340
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
1 1/4 in
Thickness
1 1/4 in
End Width
1 1/4 in
Bar Width
1 in
Bar Diameter
1 in

Details

Item
Alignment Pry Bar
Features
Extending Tool Life and Performance, Prevent Rust Corrosion
Type
Pry Bars
Material
Steel
End Style
Point
Standards
ASME B107.52
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Finish
Black Oxide
Weight
14.36 lb
Bar Material
Steel
Number of Nail Slots
0
Bar Color
Black
End Angle Style
Offset, Straight
Bar Shape
Round
Includes Handle
No
Tether Ready
No

Description

Application: for prying, positioning, and aligning applications
Black oxide finish to help prevent rust corrosion; extending tool life and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.