Zoro Homepage

Angle Open End Wrench Set, 11 Pc, Metric

  • Mfr # J3100M

  • Zoro # G3121553


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
SAE or Metric
Metric
Wrench Head Sizes
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Finish
Chrome
Head Angle
15 Degrees , 60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3100M
Zoro #
G3121553
UPC #
662679052003
Country of Origin
United States

Dimensions

Wrench Head Sizes
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Range of Lengths
4 3/4 in to 7 in
Wrench Length Style
Standard
Range of Head Sizes
9 mm to 19 mm
Head Size
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Open End Wrench Set
Material
Alloy Steel
SAE or Metric
Metric
Finish
Chrome
Head Angle
15 Degrees , 60 Degrees
Wrench Shape
Straight
Wrench Item
Open End Wrench
Includes
Vinyl Pouch
Number of Pieces
11
Tether Capable
Tether Capable
Wrenches Included
9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Reversing
No
Measurement Type
Metric
Standards
ASME B107.100
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Wrench Style
Open End
Insulated
Yes
Container Color
Red
Opening Type
Rounded
Head Type
Standard
Corrosion Resistant
Yes
Container Type
Vinyl Pouch
Ratcheting
No
Weight
1.79 lb
Handle Color
Silver
Non-Magnetic
No
Number of Tools
11
Handle Type
One Piece
Nonsparking
No
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees , 60 Degrees
Single End/Double End
Double End
Head Offset Angle
15 Degrees , 60 Degrees

Description

Full polish finish provides corrosion and easy-to-clean surfaces
15° and 60° angle heads allow wrench to be used in four different turning angles for greater access in tight work areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.