Zoro Homepage

Anti-Vibe Ball Pein Hammer - 32 oz.

  • Mfr # J1332AVP

  • Zoro # G5165431


product price: $43.35
/ea

Key Features

Head Weight (Oz.)
32.0
Handle
Steel with Shock Reduction
Overall Length (In.)
14 3/4 in
Tether Capable
Tether Capable
Features
Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1332AVP
Zoro #
G5165431
UPC #
662679103217
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
14 3/4 in
Head Length
1 39/64 in
Face Diameter
1 5/8 in
Overall Length
15 in

Details

Item
Ball Peen Hammer
Head Weight (Oz.)
32.0
Handle
Steel with Shock Reduction
Head Weight (Lb.)
2
Tether Capable
Tether Capable
Features
Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
Head Material
Steel
Tether Style
Tether Capable
Head Weight
32 oz
Handle Material
Steel
Grip Material
Rubber
Tether Ready
Yes
Dead Blow Hammer
No
Includes Beveled Face
Yes
Non-Sparking
No
Series
Anti-Vibe(R)
Includes Crowned Face
Yes
Grip Style
Textured
Handle Finish
Unfinished
Hammer Type
Ball Peen Hammer
Face Material
Steel

Description

Patented Anti-Vibe® technology delivers greater vibration dampening effect than traditional one-piece steel hammer
Molded, textured rubber grip provides a slip-resistant grip and increased control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.