Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Pinch Off Pliers, 14 In.

  • Mfr # JFF556

  • Zoro # G3543014


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Features
Air Cushion Grip, Swivel Mounted Clamps Adjust to Provide Parellel Clamping
Handle Type
Cushion Grip
Jaw Length
2 1/2 in
Jaw Width
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JFF556
Zoro #
G3543014
UPC #
662679047467
Country of Origin
United States

Dimensions

Jaw Length
2 1/2 in
Jaw Width
2 in
Overall Length
13 3/4 in
Tip Width
1/2 in
For Minimum Outside Diameter
2 1/2 in
For Maximum Outside Diameter
2 1/2 in

Details

Features
Air Cushion Grip, Swivel Mounted Clamps Adjust to Provide Parellel Clamping
Handle Type
Cushion Grip
Material
Steel
Nonsparking
No
Plier Item
Pinch-Off Pliers
Tether Capable
Tether Capable
Handle Color
Red
ESD Safe
No
Item
Auto Pinch Off Plier
Nose Type
Flat Jaw
Spring Return
No
Plier Product Group
Pliers
Max. Jaw Opening
2 1/2 in
Insulated
No
Tether Style
Tether Capable
For Use With
Brake Lines, Fuel Lines, Motorcycles, Vacuum Hoses
Handle Style
Air Cushion Grip
Plier Material
Steel
Non-Sparking
No
Nose Shape
Flat
Grip Style
Standard Cushion
Tether Ready
No
Plier Type
Pinch Off Pliers
ESD-Safe
No
Type
Large Auto Pinch Off

Description

Auto Pinch Off Plier, Plier Type Pinch Off Pliers, Jaw Length 2 1/2 in, Overall Length 13 3/4 in, Grip Style Standard Cushion, Insulated No, Non-Sparking No, ESD-Safe No, Tether Ready No, For Maximum Outside Diameter 2 1/2 in, Features Air Cushion Grip, Swivel Mounted Clamps Adjust to Provide Parellel Clamping, For Minimum Outside Diameter 2 1/2 in, For Use With Brake Lines, Fuel Lines, Motorcycles, Vacuum Hoses, Handle Color Red, Handle Style Air Cushion Grip, Nose Shape Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.