Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J1316PGD
Zoro #
G3152353
UPC #
662679020095
Country of Origin
Unknown
Dimensions
Overall Length (In.)
13
Head Dia. (In.)
1-1/4
Details
Item
Ball Pein Hammer
Head Weight (Oz.)
16.0
Handle
Fiberglass
Head Weight (Lb.)
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Material
Drop Forged Steel
Tether Style
Tether Capable
Description
Ball Pein Hammer, Head Material Drop Forged Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.