Battery Cable And Small Bearing Puller
Mfr # J4041
Zoro # G7515286
product price: $45.15
/eaKey Features
Jaw Style
Reversible
Features
Uses toggle-type action to grip onto all standard post battery terminals
Jaw Reach
1 in
Jaw Spread
1 in
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4041
Zoro #
G7515286
UPC #
662679471767
Country of Origin
United States
Details
Item
Jaw Puller
Jaw Style
Reversible
Features
Uses toggle-type action to grip onto all standard post battery terminals
Jaw Reach
1 in
Jaw Spread
1 in
Locking
No
Description
Uses toggle-type action to grip onto all standard post battery terminals
Pulls small bearings and gears with 1" reach and spread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.