Zoro Homepage

Bearing Seperator Combo Pack

  • Mfr # J5041

  • Zoro # G7208223


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings
For Use On
Bearings
Jaw Spread (In.)
9
Sizes Included
1/4 in-15/16 in; 1/8 in-2 in; 1/2 in-4 5/8 in; 1/2 in-9 in; 1 3/4 in-5 7/8 in Bearing Seperators
Includes
(4) Bearing Separators, Blow Molded Case, Pulley Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5041
Zoro #
G7208223
UPC #
662679472290
Country of Origin
United States

Dimensions

Sizes Included
1/4 in-15/16 in; 1/8 in-2 in; 1/2 in-4 5/8 in; 1/2 in-9 in; 1 3/4 in-5 7/8 in Bearing Seperators
Bearing Splitter Sizes Included
1/8 in, 1/4 in, 1/2 in, 15/16 in, 1 3/4 in, 2 in, 4 5/8 in, 5 7/8 in, 9 in

Details

Item
Bearing Seperator Combo Pack
Application
Bearings
For Use On
Bearings
Jaw Spread (In.)
9
Includes
(4) Bearing Separators, Blow Molded Case, Pulley Attachment
Number of Jaws
5 Sets
Jaw Style
Bearing Seperator
Compatible with Product Type
Bearings
Yoke Types Included
Two-Way
Jaw Types Included
Bearing Separator
Jaw Spread - Maximum
9 in

Description

Bearing Seperator Combo Pack, Jaw Spread - Maximum 9 in, Jaw Types Included Bearing Separator, Includes (4) Bearing Separators, Blow Molded Case, Pulley Attachment, Bearing Splitter Sizes Included 1/8 in, 1/4 in, 1/2 in, 15/16 in, 1 3/4 in, 2 in, 4 5/8 in, 5 7/8 in, 9 in, Yoke Types Included Two-Way, Application Bearings, Compatible with Product Type Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.