Zoro Homepage

Bit Holder, 1/4", 1/4", 8-1/2"

  • Mfr # J9300MS

  • Zoro # G4969596


product price: $18.29
/ea

Key Features

Overall Length
8-1/2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9300MS
Zoro #
G4969596
UPC #
662679040697
Country of Origin
United States

Dimensions

Overall Length
8-1/2"
Drive Size
1/4 in
Shank Size
1/4 in
Overall Bit Length
8 1/2 in
Hex Shank Size
1/4 in
Bit Length
8 1/2 in

Description

Extra-long handle allows greater access to confined, restricted areas
Convenient bit storage in handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.