Bit Holder, Magnetic, 1/4" Hex, 2-1/4"
Mfr # J61234
Zoro # G5085823
product price: $9.49
/eaKey Features
Features
Magnetic
Nutsetter Hex Size
1/4"
Overall Length
2-1/4"
Body Dia.
1/4"
Fastening Tool Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J61234
Zoro #
G5085823
UPC #
662679560560
Country of Origin
United States
Dimensions
Nutsetter Hex Size
1/4"
Overall Length
2-1/4"
Body Dia.
1/4"
Shank Size
1/4 in
Overall Bit Length
2 1/4 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Bit Length
2 1/4 in
Details
Item
Bit Holder
Features
Magnetic
Fastening Tool Material
Steel
Application - Tools
Power
Shank Style
Hex
Impact Rated
Not Impact Rated
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Item
Bit Holder with Screw Cap
Shank Shape
Hex
Material
Steel
Product Type
Bit Holder
For Tool Type
Power
Magnetized Tip
Magnetic
Drive Type
Hex
Description
Magnetic to hold the bit in place
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.