Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline

  • Mfr # JSCRM16

  • Zoro # G2697572


product price: $24.74
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
8 1/4 in
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCRM16
Zoro #
G2697572
UPC #
662679972448
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in
Wrench Head Sizes
16mm
Size
16mm
Head Size
16 mm
Head Thickness
3/16 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Combination, Non-Reversing, Anti-Slip, Open End, Spline
Material
Alloy Steel
Box End Style
Spline
Number of Geared Teeth
72
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Wrench Item
Ratcheting Combination Wrench
Offset
15 Degrees
Standards
ASME
Item
Ratcheting Wrench
Min. Arc Swing
5 Degrees
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Wrench Material
Chrome Vanadium Steel
Single End/Double End
Double End
Flexible Head
No
Ratcheting Configuration
Open and Box End
Insulated
No
Head Offset Angle
15 Degrees
Handle Type
One Piece
Ratcheting
Yes
Handle Color
Silver
Box End Type
Spline Box End
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Anti-Slip Design
Yes
Tether Style
Tether Capable
Corrosion Resistant
Yes
Nonsparking
No
Non-Magnetic
No
Opening Type
Hex
Measurement Type
Metric
Weight
0.32 lb

Description

Metric Spline wrenches can be used on metric 4, 6, 12 point, spline and Torx® fasteners
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
Chrome-vanadium box ends and switch levers provide high strength and durability

Additional Features:

  • Box end is countersunk for easy application to the fastener
  • Spline design was created for use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD)
  • The high contact surface area which is away from fastener points enables turning of highly rounded fasteners
  • Anti-Slip Design (ASD) open end
  • Black chrome finish is corrosion resistant and visually distinctive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.