Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Black Oxide Check Nut Wrench 9/16" JKE18

Black Oxide Check Nut Wrench 9/16" (Discontinued)

  • Mfr # JKE18
  • Zoro # G5293224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKE18
Zoro #
G5293224
UPC #
662679979751
Country of Origin
United States

Dimensions

Nut Wrench Size
9/16 in
Head Width
1 9/32 in
Overall Length
4 1/2 in
Head Thickness
7/32 in
Wrench Length Style
Standard
Head Size
9/16 in
Overall Width
1 9/32 in

Details

Item
Check Nut Wrench
Wrench Material
Alloy Steel
Head Angle
15 Degrees
Finish
Black Oxide
Material
Alloy Steel
Non-Magnetic
No
Wrench Shape
Straight
Ratcheting
No
Corrosion Resistant
Yes
Wrench Product Grouping
Wrenches
Handle Color
Black
Reversing
No
Single End/Double End
Single End
Measurement Type
SAE
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Standards
ASME
Head Type
Standard
Handle Type
One Piece
Insulated
No
Opening Type
Rounded
Nonsparking
No
Tether Style
Not Tether Capable
Weight
0.11 lb

Description

Made of alloy steel, the Proto JKE18 Check Nut Wrench is a durable tool that can handle even the toughest jobs. With a black oxide finish, this single end check nut wrench resists corrosion and rust. It has an overall length of 4 1/2 in. and an overall width of 1 9/32 in. This check nut wrench features a 15 degree head angle with a 1 9/32" head width. The wrench material is alloy steel, making it strong enough to handle nuts up to 7/8". If you are looking for a high quality check nut wrench, look no further than the Proto JKE18 Black Oxide Check Nut Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.