Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oxide Combination Wrench 30 mm - 12 Point

  • Mfr # J1230MBASD

  • Zoro # G5517747


product price: $60.89
/ea

Key Features

Overall Length
15 3/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
30 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1230MBASD
Zoro #
G5517747
UPC #
662679124366
Country of Origin
United States

Dimensions

Overall Length
15 3/4 in
Head Size
30 mm
Head Thickness
5/8 in, 3/4 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Style
Long
Standards
ASME B107.100-2010
Anti-Slip Design
Yes
Wrench Shape
Straight
Single End/Double End
Double End
Tether Capable
Tether Capable
Head Movement
Fixed
Reversing
No
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Product Grouping
Wrenches
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Head Type
Offset
Opening Type
Hex
Weight
1.41 lb
Non-Magnetic
No
Measurement Type
Metric
Nonsparking
No
Handle Color
Silver
Box End Type
12-Point Box End
Tether Style
Tether Capable
Corrosion Resistant
Yes

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.