Zoro Homepage

Black Oxide Combination Wrench 3/8" - 12 Point

  • Mfr # J1212BASD

  • Zoro # G4821201


product price: $14.79
/ea

Key Features

Overall Length
6 1/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
3/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1212BASD
Zoro #
G4821201
UPC #
662679073572
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Head Size
3/8 in
Head Thickness
1/4 in, 5/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Wrench Style
Long
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Features
Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, Separate Removable Handle Used When Extra Leverage is Needed, Helping to Improve Speed and Access
Tether Capable
Tether Capable
Head Movement
Fixed
Standards
ASME B107.100-2010
Reversing
No
Insulated
No
Wrench Shape
Straight
Box End Type
12-Point Box End
Measurement Type
SAE
Head Type
Offset
Weight
0.1 lb
Handle Type
One Piece
Tether Style
Tether Capable
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Nonsparking
No
Handle Color
Silver
Corrosion Resistant
Yes
Opening Type
Hex

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.