Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oxide Metric Short Combination Wrench 12 mm - 12 Point

  • Mfr # J1212MESB

  • Zoro # G0319929


product price: $14.19
/ea

Key Features

Overall Length
4 1/4 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
12 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1212MESB
Zoro #
G0319929
UPC #
662679115852
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Head Size
12 mm
Head Thickness
5/16 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Insulated
No
Anti-Slip Design
Yes
Wrench Shape
Straight
Standards
ASME B107.100-2010
Head Type
Offset
Opening Type
Hex
Weight
0.1 lb
Measurement Type
Metric
Handle Color
Silver
Non-Magnetic
No
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Nonsparking
No
Ratcheting
No
Tether Style
Tether Capable

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Non-reflective black oxide finish for use where non-plated products are required
The box end is countersunk for easy application to the fastener

Additional Features:

  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.