Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oxide Short Combination Wrench 5/16" - 12 Point

  • Mfr # J1210ESB

  • Zoro # G9081396


product price: $16.89
/ea

Key Features

Overall Length
3 1/2 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
5/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210ESB
Zoro #
G9081396
UPC #
662679123154
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Head Size
5/16 in
Head Thickness
1/4 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Anti-Slip Design
Yes
Single End/Double End
Double End
Head Movement
Fixed
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Insulated
No
Reversing
No
Standards
ASME B107.100-2010
Tether Style
Tether Capable
Corrosion Resistant
Yes
Weight
0.04 lb
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Handle Type
One Piece
Opening Type
Hex
Ratcheting
No
Non-Magnetic
No
Handle Color
Silver
Head Type
Offset
Nonsparking
No
Box End Type
12-Point Box End

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener
Full polish finish provides corrosion resistance and easy to clean surfaces

Additional Features:

  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.