Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oxide Short Combination Wrench 5/8" - 12 Point

  • Mfr # J1220ESB

  • Zoro # G7488381


product price: $17.89
/ea

Key Features

Overall Length
5 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
5/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1220ESB
Zoro #
G7488381
UPC #
662679123215
Country of Origin
United States

Dimensions

Overall Length
5 in
Head Size
5/8 in
Head Thickness
7/16 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Reversing
No
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Wrench Shape
Straight
Head Movement
Fixed
Standards
ASME B107.100-2010
Corrosion Resistant
Yes
Head Type
Offset
Ratcheting
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Weight
0.2 lb
Opening Type
Hex
Handle Color
Silver
Box End Type
12-Point Box End
Non-Magnetic
No
Measurement Type
SAE
Tether Style
Tether Capable

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener
Full polish finish provides corrosion resistance and easy to clean surfaces

Additional Features:

  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.