Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Bearing Adaptor

  • Mfr # J4280

  • Zoro # G7354742


product price: $44.99
/ea

Key Features

Overall Length
3 1/8 in
Includes
3-1/8 in Length Taper, 3/32 in Flange Collet
Impact Rated
No
Overall Width
11/16 in
Product Type
Set Puller Blind Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4280
Zoro #
G7354742
UPC #
662679471439
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Overall Width
11/16 in

Details

Item
Blind Bearing Adaptor
Includes
3-1/8 in Length Taper, 3/32 in Flange Collet
Impact Rated
No
Product Type
Set Puller Blind Bearing
Compatible with Brand
Proto
Compatible with Manufacturer Model Number
J4245
Compatible Manufacturer Part Number
J4245
Compatible Manufacturer Model Number
J4245
For Use With Mfr. Model Number
J4245
Compatible with Manufacturer Model No.
J4245
Compatible with Mfr. Model No.
J4245
For Use with Mfr Model Number
J4245
Compatible Pump Manufacturer Part Number
J4245
Compatible Mfr. Model Number
J4245

Description

Taper and Collet styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.