Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Pack

  • Mfr # J32951P

  • Zoro # G7382356


product price: $24.59
/ea

Key Features

Impact Rated
No
Accessory Type
Bolt
Compatible with Brand
Proto
Product Type
Bolt Pack
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J32951P
Zoro #
G7382356
UPC #
662679450854
Country of Origin
United States

Dimensions

Drive Size
1/4 in

Details

Item
Bolt Pack
Impact Rated
No
Accessory Type
Bolt
Compatible with Brand
Proto
Product Type
Bolt Pack
Number of Pieces
1
Compatible Series
Proto(R)

Description

Bolt Pack, Drive Size 1/4 in, Number of Pieces 1, Compatible with Brand and Series Proto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.