Zoro Homepage

Bolt/Stud/Screw Extractor Set, 10 PC

  • Mfr # J69X00

  • Zoro # G1460593


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Includes
(10) Proto(R) Bolt Extractor Sockets
For Removing Studs, Bolts, Screws
1/4-5/8" & 7-16mm
Features
Thru-Hole Design, Most Sockets Can Turn Multiple Fastener Sizes w/Wrenches, Sockets Or Pliers
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J69X00
Zoro #
G1460593
UPC #
662679973650
Country of Origin
United States

Dimensions

Drive Size (In.)
3/8
Drive Size
3/8 in
For Bolt Size
1/2 in, 1/4 in to 3/8 in, 5/8 in, 7/16 in, 9/16 in
Compatible Bolt Size
1/2 in, 1/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in

Details

Item
Screw Extractor Set
Number of Pieces
10
Includes
(10) Proto(R) Bolt Extractor Sockets
For Removing Studs, Bolts, Screws
1/4-5/8" & 7-16mm
Features
Thru-Hole Design, Most Sockets Can Turn Multiple Fastener Sizes w/Wrenches, Sockets Or Pliers
Impact Rated
No
For Bolt Thread Direction
Right Hand
Drive Type
Hex
For Screw Type
Pan Head Screws, Round Head Bolts, Rounded Fasteners
Container Type
Clamshell Case
Extractor Type
Spiral Flute Extractor
Compatible Thread Direction
Right Hand
Compatible Screw Type
Pan Head Screws, Round Head Bolts, Rounded Fasteners

Description

Proto® Bolt Extractor Sockets make it easy to remove rusted, rounded or damaged nuts and bolts
The working end has a helical shaped flute to help grip rounded fasteners, round head bolts and pan head screws
Proto® Bolt Extractor Sockets can be used in combination with other drive tools (such as ratchets, adjustable wrenches, sockets or combination wrenches) to help reach fasteners in difficult locations

Additional Features:

  • Through-hole design helps gain access to fasteners at the end of long bolts or studs
  • Can be used on fractional or metric fasteners
  • 3/8" Drive size
  • Set Contains:
  • 7 mm, 1/4", 9/32"
  • 8 mm, 5/16"
  • 9 mm, 11/32"
  • 3/8"
  • 10 mm
  • 11 mm, 7/16"
  • 12 mm
  • 13 mm, 1/2"
  • 14 mm, 9/16"
  • 15 mm, 16 mm, 5/8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.