Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto Box End Wrench, 11/16x3/4 in., 11-3/16L J1022-500

Box End Wrench, 11/16x3/4 in., 11-3/16L (Discontinued)

  • Mfr # J1022-500
  • Zoro # G7251632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1022-500
Zoro #
G7251632
UPC #
662679061319
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Size
11/16" x 3/4"
Wrench Head Sizes
11/16 in, 3/4 in
Head Size
11/16 in, 3/4 in
Wrench Length Style
Standard
Head Thickness
15/32 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
AS954E S3.8.1, ASME B107.100
Weight
0.4 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Number of Points
12
Offset
60 Degrees
Insulated
No
Features
Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Wrench Item
Box End Wrench
Wrench Shape
Straight
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Box End Style
Spline
Wrench Material
Steel
Reversing
No
Handle Type
Steel
Handle Color
Silver
Non-Magnetic
No
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Ratcheting
No
Measurement Type
SAE
Head Offset Angle
60 Degrees
Nonsparking
No
Grip Style
Plain

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 11/16 in, 3/4 in, Overall Length 11 1/4 in, 60 Degrees , Head Thickness 15/32 in, SAE, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.