Zoro Homepage

Box End Wrench, 5/8 x 3/4 in., 6-1/8 in. L

  • Mfr # J1131

  • Zoro # G3353777


product price: $29.89
/ea

Key Features

Material
Alloy Steel
Finish
Satin
Overall Length
6 in
Size
5/8" x 3/4"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1131
Zoro #
G3353777
UPC #
662679060268
Country of Origin
United States

Dimensions

Overall Length
6 in
Size
5/8" x 3/4"
Head Size
5/8 in, 3/4 in
Wrench Head Sizes
5/8 in, 3/4 in
Wrench Length Style
Stubby
Head Thickness
13/32 in, 15/32 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100
Head Type
Offset
Features
Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
Wrench Material
Steel
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Wrench Item
Box End Wrench
Box End Style
Spline
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Insulated
No
Head Movement
Fixed
Nonsparking
No
Handle Type
Steel
Handle Color
Silver
Ratcheting
No
Tether Style
Not Tether Capable
Measurement Type
SAE
Corrosion Resistant
Yes
Grip Style
Plain
Non-Magnetic
No
Head Offset Angle
15 Degrees
Weight
0.25 lb
Box End Type
12-Point Box End

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.