Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box End Wrench Set, 6 to 32mm, 11 pcs.

  • Mfr # J1100S-M

  • Zoro # G2339233


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1100S-M
Zoro #
G2339233
UPC #
662679062408
Country of Origin
United States

Dimensions

Wrench Head Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm
Range of Wrench Sizes
6 to 32 mm
Range of Lengths
6 in to 16-1/2 in
Range of Head Sizes
6 mm to 32 mm
Head Thickness
15/64 in, 9/32 in, 5/16 in, 11/32 in, 25/64 in, 29/64 in, 31/64 in, 37/64 in, 43/64 in, 23/32 in
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench Set
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.100
Head Type
Offset
Insulated
No
Includes
Vinyl Pouch
Number of Pieces
11
Head Movement
Fixed
Wrenches Included
6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30, 30 x 32mm
Wrench Shape
Straight
Wrench Item
Box End Wrench
Wrench Product Grouping
Wrench Sets
Tether Capable
Tether Capable
Reversing
No
Measurement Type
Metric
Offset
15 Degrees
Wrench Style
Box End
Container Type
Pouch
Non-Magnetic
No
Box End Type
12-Point Box End
Number of Tools
11
Ratcheting
No
Handle Type
One Piece
Grip Style
Plain
Container Color
Red
Head Offset Angle
15 Degrees
Nonsparking
No
Corrosion Resistant
Yes
Single End/Double End
Double End
Handle Color
Silver
Tether Style
Not Tether Capable
Weight
7.4 lb

Description

Full polish finish provides corrosion resistance and easy-to-clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Offset box end allows access to recessed fasteners and keeps hands clear of obstructions

Additional Features:

  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.