Breaker Bar, 3/8" Drive Sz, 8-1/2" Length
Mfr # J5265
Zoro # G3903553
product price: $36.39
/eaKey Features
Finish
Chrome
SAE or Metric
SAE
Standards
ASME B107.110-2012
Handle Type
Standard
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5265
Zoro #
G3903553
UPC #
662679162221
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
8 1/2 in
Description
Head Flexes 90° from horizontal
Made of heat-treated alloy steel
Chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.