Zoro Homepage

C-Clamp, Regular Duty, 8" Max. Opening

  • Mfr # J408A

  • Zoro # G4068394


product price: $69.99
/ea

Key Features

Max. Opening
8 in
Throat Depth
4 1/2 in
Body Material
Forged Steel
Clamping Force
6,900 lb
Clamping Pressure
6,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J408A
Zoro #
G4068394
UPC #
662679189044
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
4 1/2 in
Throat Depth1
4 1/2 in

Details

Item
C-Clamp
Max. Opening
8 in
Body Material
Forged Steel
Clamping Force
6,900 lb
Clamping Pressure
6,900 lb
Duty Rating
Extra Heavy Duty
Anvil Shape
Flat
Body Finish
Black Oxide
Throat Shape
Square
Body Color
Black
Jaw Pad Type
Flat
Jaw Opening - Maximum
8 in
Includes Swivel Pad
Yes
Jaw Opening - Minimum
0 in

Description

C-Clamp, Jaw Pad Type Flat, Includes Swivel Pad Yes, Jaw Opening - Maximum 8 in, Jaw Opening - Minimum 0 in, Throat Depth 4 1/2 in, Clamping Force 6,900 lb, Body Material Forged Steel, Body Color Black, Body Finish Black Oxide, Throat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.