Chest, Steel, 5-1/2" H, 22" L, 22-1/4" W

  • Mfr # JSTV27CS-LID-RD

  • Zoro # G008230338


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Chest
Compatible with Manufacturer Model No.
JSTV2728CS07RD, JSTV2728CS07RG
Overall Width
22 1/4 in
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSTV27CS-LID-RD
Zoro #
G008230338
UPC #
662679201661
Country of Origin
United States

Dimensions

Overall Width
22 1/4 in
Overall Length
22 in
Overall Height
5 1/2 in

Details

Item
Top Chest Lid
Material
Steel
Features
Chest
Compatible with Manufacturer Model No.
JSTV2728CS07RD, JSTV2728CS07RG

Description

Top Chest Lid, Compatible with Manufacturer Model No. JSTV2728CS07RD, JSTV2728CS07RG, Material Steel, Overall Height 5 1/2 in, Overall Length 22 in, Overall Width 22 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.