Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Chisel, 1 In. x 12 In.

  • Mfr # J86A7/8X12

  • Zoro # G2406896


product price: $30.35
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
1 in
Application
For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Features
Cuts Any Cold Metal Softer Than the Chisel Itself
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86A7/8X12
Zoro #
G2406896
UPC #
662679010645
Country of Origin
United States

Dimensions

Length
12 in
Tip Size
1 in
Shank Width
7/8 in
Blade Width
1 in
Overall Length
12 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Features
Cuts Any Cold Metal Softer Than the Chisel Itself
Tether Capable
Tether Capable
Hex
7/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Shank Shape
Hexagon
Handle Material
Steel
Blade Tip Shape
Pointed
Includes Handle
No
Includes Striking Cap
No
Tether Ready
No
Chisel Type
Cold Chisel
Grip Style
Plain
Material Applications
For Metal, For Soft Materials

Description

Made from S2 steel and specially heat-treated for greater strength and durability
Hand ground cutting edge to the exact angle for cutting through tough metals
Modified parabolic striking end to help reduce mushrooming and chipping. Black oxide finish to help prevent rust corrosion; extending tool life and performance

Additional Features:

  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.