Zoro Homepage

Cold Chisel, 1 In. x 8 In.

  • Mfr # J86A7/8X8S2

  • Zoro # G1234895


product price: $22.55
/ea

Key Features

Length
8 in
Material
Steel
Tip Size
1 in
Application
Demolition
Features
Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86A7/8X8S2
Zoro #
G1234895
UPC #
662679035754
Country of Origin
United States

Dimensions

Length
8 in
Tip Size
1 in
Overall Length
8 in
Shank Width
7/8 in
Blade Width
1 in

Details

Item
Cold Chisel
Material
Steel
Application
Demolition
Features
Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel
Tether Capable
Tether Capable
Characteristics
Modified Parabolic Striking End
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Material Applications
For Metal
Includes Striking Cap
Yes
Standards
ASME B107.47M
Corrosion-Resistant
Yes
Finish
Black Oxide
Chisel Type
Cold Chisel
Blade Tip Shape
Pointed
Grip Style
Plain
Tether Ready
No
Weight
1.13 lb
Heat-Treated
Yes
Includes Handle
No
Handle Material
Steel

Description

Made from S2 steel and specially heat-treated for greater strength and durability
Hand ground cutting edge to the exact angle for cutting through tough metals
Modified parabolic striking end to help reduce mushrooming and chipping. Black oxide finish to help prevent rust corrosion; extending tool life and performance

Additional Features:

  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.