Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Chisel, 1/4 In. x 4-7/8 In.

  • Mfr # J86A3/16

  • Zoro # G0629937


product price: $7.19
/ea

Key Features

Length
4 7/8 in
Material
Steel
Tip Size
1/4 in
Application
For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Features
Cuts Any Cold Metal Softer Than the Chisel Itself
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86A3/16
Zoro #
G0629937
UPC #
662679010577
Country of Origin
United States

Dimensions

Length
4 7/8 in
Tip Size
1/4 in
Blade Width
1/4 in
Shank Width
3/16 in
Overall Length
5 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Features
Cuts Any Cold Metal Softer Than the Chisel Itself
Hex
3/16 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Shank Shape
Hexagon
Chisel Type
Cold Chisel
Tether Ready
No
Material Applications
For Metal, For Soft Materials
Handle Material
Steel
Includes Striking Cap
No
Blade Tip Shape
Pointed
Grip Style
Plain
Includes Handle
No

Description

Designed to cut wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
Modified parabolic striking end to help reduce mushrooming and chipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.