Zoro Homepage

Cold Chisel, 3/4 In. x 8-7/16 In.

  • Mfr # J86034

  • Zoro # G2383281


product price: $24.45
/ea

Key Features

Length
8 7/16 in
Material
Steel
Tip Size
3/4 in
Application
For Use in Extremely Harsh Work Environments
Features
20% Larger Striking Surface Than Standard Chisels, Hand Ground Cutting Edge, Longer Shank Knurl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86034
Zoro #
G2383281
UPC #
662679011154
Country of Origin
United States

Dimensions

Length
8 7/16 in
Tip Size
3/4 in
Blade Width
3/4 in
Shank Width
5/8 in
Blade Length
2 1/2 in
Overall Length
8 1/2 in

Details

Item
Cold Chisel
Material
Steel
Application
For Use in Extremely Harsh Work Environments
Features
20% Larger Striking Surface Than Standard Chisels, Hand Ground Cutting Edge, Longer Shank Knurl
Characteristics
Knurl Grip
Type
Super Duty
Hex
3/4 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hexagon
Non-Sparking
No
Standards
ASME B107.47M
Grip Style
Knurled
Weight
0.75 lb
Includes Striking Cap
Yes
Material Applications
For Metal
Includes Handle
No
Handle Material
Steel
Finish
Black Oxide
Blade Tip Shape
Pointed
Chisel Type
Cold Chisel
Tether Ready
No
Corrosion-Resistant
Yes
Heat-Treated
Yes

Description

Made from S2 steel and specially heat-treated for greater strength and durability
Hand ground cutting edge to the exact angle for cutting through tough metals
20% larger striking surface than standard chisels directs the power to the cutting edge

Additional Features:

  • Longer shank features a knurl for better grip and easy positioning
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.