Zoro Homepage

Cold Chisel, 3/8 In. x 6 In.

  • Mfr # J86038

  • Zoro # G1144701


product price: $13.49
/ea

Key Features

Length
6 in
Material
Steel
Tip Size
3/8 in
Application
For Use in Extremely Harsh Work Environments
Features
20% Larger Striking Surface Than Standard Chisels, Hand Ground Cutting Edge, Longer Shank Knurl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86038
Zoro #
G1144701
UPC #
662679011123
Country of Origin
United States

Dimensions

Length
6 in
Tip Size
3/8 in
Overall Length
6 in
Shank Width
5/16 in
Blade Length
2 in
Blade Width
3/8 in

Details

Item
Cold Chisel
Material
Steel
Application
For Use in Extremely Harsh Work Environments
Features
20% Larger Striking Surface Than Standard Chisels, Hand Ground Cutting Edge, Longer Shank Knurl
Characteristics
Knurl Grip
Type
Super Duty
Tether Capable
Tether Capable
Hex
3/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hexagon
Non-Sparking
No
Standards
ASME B107.47M
Includes Handle
No
Weight
0.13 lb
Material Applications
For Metal
Blade Tip Shape
Pointed
Tether Ready
No
Corrosion-Resistant
Yes
Chisel Type
Cold Chisel
Grip Style
Knurled
Finish
Black Oxide
Handle Material
Steel
Includes Striking Cap
Yes
Heat-Treated
Yes

Description

Made from S2 steel and specially heat-treated for greater strength and durability
Hand ground cutting edge to the exact angle for cutting through tough metals
20% larger striking surface than standard chisels directs the power to the cutting edge

Additional Features:

  • Longer shank features a knurl for better grip and easy positioning
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.