Zoro Homepage
This item is Discontinued.
Proto Cold Chisel, 5/8 In. x 12 In. J86A1/2X12

Cold Chisel, 5/8 In. x 12 In. (Discontinued)

  • Mfr # J86A1/2X12
  • Zoro # G2013776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86A1/2X12
Zoro #
G2013776
UPC #
662679011284
Country of Origin
Unknown

Dimensions

Tip Size
5/8"
Length
12"

Details

Item
Cold Chisel
Hex
1/2"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Meets/Exceeds
ANSI Specification B209.1
Application
Cuts Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Tether Style
Tether Capable

Description

Cold Chisel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.