Cold Chisel, 7/16 In. x 5-9/16 In.
Mfr # J86A3/8
Zoro # G1891215
product price: $7.19
/eaKey Features
Length
5 9/16 in
Material
Steel
Tip Size
7/16 in
Application
For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Features
Cuts Any Cold Metal Softer Than the Chisel Itself
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J86A3/8
Zoro #
G1891215
UPC #
662679010607
Country of Origin
United States
Dimensions
Length
5 9/16 in
Tip Size
7/16 in
Blade Width
7/16 in
Overall Length
5 1/2 in
Shank Width
3/8 in
Details
Item
Cold Chisel
Material
Steel
Application
For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Features
Cuts Any Cold Metal Softer Than the Chisel Itself
Hex
3/8 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Shank Shape
Hexagon
Blade Tip Shape
Pointed
Material Applications
For Metal, For Soft Materials
Includes Handle
No
Chisel Type
Cold Chisel
Grip Style
Plain
Tether Ready
No
Handle Material
Steel
Includes Striking Cap
No
Description
Made from S2 steel and specially heat-treated for greater strength and durability
Hand ground cutting edge to the exact angle for cutting through tough metals
Modified parabolic striking end to help reduce mushrooming and chipping. Black oxide finish to help prevent rust corrosion; extending tool life and performance
Additional Features:
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.