Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 1-11/16" Sz

  • Mfr # J1254

  • Zoro # G2767453


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 in
Material
Alloy Steel
Finish
Satin
Head Size
1 11/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1254
Zoro #
G2767453
UPC #
662679071295
Country of Origin
United States

Dimensions

Overall Length
23 in
Head Size
1 11/16 in
Head Thickness
11/16 in, 15/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Standards
ASME B107.100
Reversing
No
Wrench Shape
Straight
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Insulated
No
Tether Capable
Tether Capable
Anti-Slip Design
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Tether Style
Tether Capable
Opening Type
Hex
Ratcheting
No
Handle Type
One Piece
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Weight
4.74 lb
Head Type
Offset
Box End Type
12-Point Box End
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.