Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 11-1/32" Length

  • Mfr # J1219M-T500

  • Zoro # G2767219


product price: $28.29
/ea

Key Features

Overall Length
11 in
Material
Alloy Steel
Finish
Chrome
Head Size
19 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1219M-T500
Zoro #
G2767219
UPC #
662679072940
Country of Origin
United States

Dimensions

Overall Length
11 in
Head Size
19 mm
Head Thickness
5/16 in, 7/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Single End/Double End
Double End
Tether Capable
Tether Capable
Head Movement
Fixed
Reversing
No
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Insulated
No
Standards
ASME B107.100-2010
Head Type
Offset
Opening Type
Hex
Non-Magnetic
No
Nonsparking
No
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Weight
0.26 lb
Tether Style
Tether Capable
Handle Type
One Piece
Ratcheting
No
Handle Color
Silver
Measurement Type
Metric
Corrosion Resistant
Yes

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.