Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 11-7/8" Length

  • Mfr # J1226-T500

  • Zoro # G2767340


product price: $35.19
/ea

Key Features

Overall Length
12 in
Material
Alloy Steel
Finish
Chrome
Head Size
13/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1226-T500
Zoro #
G2767340
UPC #
662679072759
Country of Origin
United States

Dimensions

Overall Length
12 in
Head Size
13/16 in
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Standards
ASME B107.100-2010
Wrench Shape
Straight
Tether Capable
Tether Capable
Insulated
No
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Head Type
Offset
Handle Type
One Piece
Tether Style
Tether Capable
Ratcheting
No
Nonsparking
No
Box End Type
12-Point Box End
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Corrosion Resistant
Yes
Handle Color
Silver
Non-Magnetic
No
Weight
0.5 lb

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.