Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 12-1/2" Length

  • Mfr # J1228-T500

  • Zoro # G2767307


product price: $35.49
/ea

Key Features

Overall Length
12 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
7/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1228-T500
Zoro #
G2767307
UPC #
662679072766
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Head Size
7/8 in
Wrench Length Style
Standard
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Standards
ASME B107.100-2010
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Reversing
No
Tether Capable
Tether Capable
Anti-Slip Design
Yes
Wrench Shape
Straight
Single End/Double End
Double End
Insulated
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Ratcheting Configuration
Non-Ratcheting
Non-Magnetic
No
Handle Color
Silver
Weight
0.7 lb
Measurement Type
SAE
Box End Type
12-Point Box End
Ratcheting
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Nonsparking
No
Opening Type
Hex
Head Type
Offset
Tether Style
Tether Capable
Corrosion Resistant
Yes

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.