Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 1/2" Sz, 8" Length

  • Mfr # J1216-T500

  • Zoro # G2767243


product price: $18.19
/ea

Key Features

Overall Length
8 in
Material
Alloy Steel
Finish
Chrome
Head Size
1/2 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1216-T500
Zoro #
G2767243
UPC #
662679072704
Country of Origin
United States

Dimensions

Overall Length
8 in
Head Size
1/2 in
Wrench Length Style
Standard
Head Thickness
1/4 in, 3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Standards
ASME B107.100-2010
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Tether Capable
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Tether Style
Tether Capable
Handle Color
Silver
Opening Type
Hex
Head Type
Offset
Weight
0.2 lb
Non-Magnetic
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Ratcheting
No
Measurement Type
SAE
Nonsparking
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.