Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 1/2in, 12 Pts, Satin

  • Mfr # J1210EFS

  • Zoro # G6108261


product price: $17.19
/ea

Key Features

Overall Length
3 3/8 in
Material
Alloy Steel
Finish
Satin
Head Size
5/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210EFS
Zoro #
G6108261
UPC #
662679103736
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
3/16 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Product Grouping
Wrenches
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Head Movement
Fixed
Features
Compact Shank Design and Short Length for Access in Confined Spaces, Standard Open End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Single End/Double End
Double End
Anti-Slip Design
Yes
Standards
ASME B107.100
Corrosion Resistant
Yes
Box End Type
6-Point Box End
Opening Type
Hex
Weight
0.04 lb
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Non-Magnetic
No
Handle Type
One Piece
Head Type
Offset
Measurement Type
SAE
Nonsparking
No
Ratcheting
No

Description

1/8" size
Short size desirable for small or tight work spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.