Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 2" Sz, 28" Length

  • Mfr # J1264

  • Zoro # G2767578


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28 in
Material
Alloy Steel
Finish
Satin
Head Size
2 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1264
Zoro #
G2767578
UPC #
662679071332
Country of Origin
United States

Dimensions

Overall Length
28 in
Head Size
2 in
Wrench Length Style
Standard
Head Thickness
11/16 in, 3/4 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Shape
Straight
Tether Capable
Tether Capable
Standards
ASME B107.100
Single End/Double End
Double End
Insulated
No
Head Movement
Fixed
Reversing
No
Anti-Slip Design
No
Weight
7.35 lb
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
No
Head Type
Offset
Non-Magnetic
No
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Measurement Type
SAE
Ratcheting
No
Tether Style
Tether Capable
Handle Type
One Piece

Description

Satin finish provides corrosion resistance and a slip resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.