Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 3-1/2" Length

  • Mfr # J1210ES

  • Zoro # G2766747


product price: $17.39
/ea

Key Features

Overall Length
3 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
5/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210ES
Zoro #
G2766747
UPC #
662679115289
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Tether Capable
Tether Capable
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100-2010
Anti-Slip Design
Yes
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Head Movement
Fixed
Wrench Shape
Straight
Single End/Double End
Double End
Wrench Style
Short
Wrench Product Grouping
Wrenches
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Tether Style
Tether Capable
Nonsparking
No
Measurement Type
SAE
Opening Type
Hex
Box End Type
12-Point Box End
Head Type
Offset
Corrosion Resistant
Yes
Handle Color
Silver
Ratcheting
No
Weight
0.04 lb
Non-Magnetic
No

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener
Full polish finish provides corrosion resistance and easy to clean surfaces

Additional Features:

  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.