Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 3/8" Sz, 3-3/4" Length

  • Mfr # J1212ES

  • Zoro # G2767173


product price: $17.34
/ea

Key Features

Overall Length
3 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
3/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1212ES
Zoro #
G2767173
UPC #
662679115302
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Head Size
3/8 in
Wrench Length Style
Stubby
Head Thickness
1/4 in, 5/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Wrench Shape
Straight
Standards
ASME B107.100-2010
Wrench Style
Short
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Head Movement
Fixed
Single End/Double End
Double End
Reversing
No
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Non-Magnetic
No
Weight
0.07 lb
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Head Type
Offset
Nonsparking
No
Measurement Type
SAE
Ratcheting
No
Tether Style
Tether Capable
Box End Type
12-Point Box End
Handle Type
One Piece
Handle Color
Silver

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener
Full polish finish provides corrosion resistance and easy to clean surfaces

Additional Features:

  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.