Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 5-1/16" Length

  • Mfr # J1222ES

  • Zoro # G2767377


product price: $23.99
/ea

Key Features

Overall Length
5 in
Material
Alloy Steel
Finish
Chrome
Head Size
11/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1222ES
Zoro #
G2767377
UPC #
662679115357
Country of Origin
United States

Dimensions

Overall Length
5 in
Head Size
11/16 in
Head Thickness
7/16 in, 1/2 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Wrench Shape
Straight
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Single End/Double End
Double End
Reversing
No
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Wrench Style
Short
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100-2010
Anti-Slip Design
Yes
Corrosion Resistant
Yes
Nonsparking
No
Box End Type
12-Point Box End
Handle Type
One Piece
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Type
Offset
Weight
0.2 lb
Measurement Type
SAE
Opening Type
Hex
Non-Magnetic
No
Handle Color
Silver

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener
Full polish finish provides corrosion resistance and easy to clean surfaces

Additional Features:

  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.