Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 6mm Sz, 3-1/4" Length

  • Mfr # J1206MES

  • Zoro # G2766981


product price: $17.19
/ea

Key Features

Overall Length
3 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
6 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1206MES
Zoro #
G2766981
UPC #
662679115388
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Head Size
6 mm
Head Thickness
3/16 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Single End/Double End
Double End
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Reversing
No
Standards
ASME B107.100-2010, SAE AS954G
Wrench Style
Short
Wrench Shape
Straight
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Tether Capable
Tether Capable
Ratcheting
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Handle Color
Silver
Opening Type
Hex
Head Type
Offset
Non-Magnetic
No
Tether Style
Tether Capable
Nonsparking
No
Weight
0.03 lb
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Measurement Type
Metric

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Non-reflective black oxide finish for use where non-plated products are required
The box end is countersunk for easy application to the fastener

Additional Features:

  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.