Combination Wrench, Head 1-5/16"
Mfr # J1242-T500
Zoro # G7134272
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 5/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 5/16 in
Head Offset Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1242-T500
Zoro #
G7134272
UPC #
662679175122
Country of Origin
United States
Dimensions
Overall Length
17 5/8 in
Head Size
1 5/16 in
Wrench Length Style
Standard
Head Thickness
3/4 in
Description
Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end
Additional Features:
- Fractional sizes 11/32" and smaller do not have the ASD feature
- Box ends incorporate the TorquePlusTM system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.