Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Head 1-7/16"

  • Mfr # J1246-T500

  • Zoro # G7133749


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 1/4 in
Material
Alloy Steel
Finish
Nickel Chrome
Head Size
1 7/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1246-T500
Zoro #
G7133749
UPC #
662679175146
Country of Origin
United States

Dimensions

Overall Length
19 1/4 in
Head Size
1 7/16 in
Head Thickness
13/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Nickel Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Style
High Access
Reversing
No
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Tether Capable
Tether Capable
Insulated
No
Standards
ASME B107.100-2010, AS4984A
Anti-Slip Design
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Box End Type
12-Point Box End
Head Type
Offset
Non-Magnetic
No
Tether Style
Tether Capable
Handle Type
One Piece
Measurement Type
SAE
Handle Color
Silver
Weight
2.67 lb
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Corrosion Resistant
Yes
Ratcheting
No

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.