Zoro Homepage

Combination Wrench, Head 1-9/16"

  • Mfr # J1250B

  • Zoro # G6565592


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Black Oxide
Head Size
1 9/16 in
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1250B
Zoro #
G6565592
UPC #
662679175221
Country of Origin
United States

Dimensions

Overall Length
20 1/4 in
Head Size
1 9/16 in
Wrench Length Style
Standard
Head Thickness
5/8 in, 13/16 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Style
High Access
Reversing
No
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Head Movement
Fixed
Measurement Type
SAE
Handle Type
One Piece
Non-Magnetic
No
Handle Color
Silver
Nonsparking
No
Opening Type
Hex
Head Type
Offset
Weight
3.18 lb
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Ratcheting
No
Tether Style
Tether Capable

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.