Zoro Homepage

Combination Wrench, Head 29mm, 12 Points

  • Mfr # J1229M-T500

  • Zoro # G6551629


product price: $62.29
/ea

Key Features

Overall Length
15 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
29 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1229M-T500
Zoro #
G6551629
UPC #
662679175184
Country of Origin
United States

Dimensions

Overall Length
15 3/4 in
Head Size
29 mm
Wrench Length Style
Standard
Head Thickness
1/2 in

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.