Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, Head 36mm, 12 Points

  • Mfr # J1236M-T500

  • Zoro # G7132769


product price: $103.49
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
36 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1236M-T500
Zoro #
G7132769
UPC #
662679175207
Country of Origin
United States

Dimensions

Overall Length
15 7/8 in
Head Size
36 mm
Wrench Length Style
Standard
Head Thickness
5/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Anti-Slip Design
Yes
Wrench Style
High Access
Insulated
No
Single End/Double End
Double End
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Weight
1.54 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Nonsparking
No
Opening Type
Hex
Handle Type
One Piece
Handle Color
Silver
Measurement Type
Metric
Non-Magnetic
No
Ratcheting
No

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.